Learn More
Fisherbrand™ Huron Polyurethane Stool - Desk Height with Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 14.5 to 19.5 inches from the top of the seat to the floor
- Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Stool |
| Finish | Black |
| Warranty | 15-years on parts, lifetime on the pneumatic lift |
| Load Bearing Capacity (Metric) | 136 kg |
| Adjustable (Height) | 15 to 21.5 in. |
| Diameter (Metric) | 33.66 cm |
| Weight (English) | 16 lb. |
| Lift Type | Pneumatic |
| Frame Material | Nylon-reinforced fiberglass |
| Seating Height | Desk Height |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.