Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Huron Polyurethane Stool with Round Tube Base - Desk Height with Stationary Glides in Polyurethane
SCI_ED

Catalog No. S139193 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S139193 Blue
S139192 Black
S139194 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S139193
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Huron Polyurethane Stool with Round Tube Base is height adjustable for 31 in. work surfaces and features 360-degree control mechanisms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18 to 23 inches from the top of the seat to the floor
  • Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool
Warranty 15-years on parts, lifetime on the pneumatic lift
Footrest Yes
Load Bearing Capacity (Metric) 136 kg
Finish Black
Frame Material Black powder-coated steel
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Diameter (English) 13.25 in.
Color Blue
Adjustable (Height) 18 to 25.5 in.
Seating Height Desk Height
Weight (English) 17 lb.
Diameter (Metric) 33.66 cm
Adjustable Yes
Weight (Metric) 7.71 kg
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.