Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Huron Polyurethane Stool with Round Tube Base - High Bench Height with Stationary Glides in Polyurethane
SCI_ED

Catalog No. S139180 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S139180 Gray
S139178 Black
S139179 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S139180

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Huron Polyurethane Stool with Round Tube Base is height adjustable for 42 in. work surfaces and features 360-degree control mechanisms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 25.75 to 35 inches from the top of the seat to the floor
  • Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Diameter (Metric) 33.66 cm
Weight (Metric) 8.62 kg
Footrest Yes
Warranty 15-years on parts, lifetime on the pneumatic lift
Weight (English) 19 lb.
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Frame Material Black powder-coated steel
Finish Black
Adjustable (Height) 25.25 to 35 in.
Color Gray
Adjustable Yes
Diameter (English) 13.25 in.
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.