Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Hoover Commercial HushTone 15 Upright Vacuum, 15 in, 1 ea

Catalog No. 502870128
Encompass

The Commercial HushTone 15 vacuum is designed for powerful cleaning with minimal disruption. It features a two-speed motor for quiet 69 dB operation or a boost mode. The Intellibelt™ system protects the permanent belt by automatically shutting down during brushroll jams. A Sealed Allergen System with HEXAGUARD™ technology traps 99% of dirt, dust, and pollens down to 0.5 microns for cleaner air.

  • Quiet 69 dB performance with boost mode
  • Intellibelt™ system prevents brushroll jams
  • Sealed allergen system with HEXAGUARD™ technology
  • HEPA filtration
  • Features a 15 inch cleaning path
  • Includes a 40 ft extension cord
  • No tools, assembly, or maintenance needed
  • Features 4-level carpet height adjustment
  • Ergonomic looped handle
  • Has a 4.5 quart bag capacity
  • Includes a 2 year commercial warranty

Catalog No. 50-287-0128 Supplier MSC Supplier No. 54658810
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Commercial HushTone 15 vacuum is designed for powerful cleaning with minimal disruption. It features a two-speed motor for quiet 69 dB operation or a boost mode. The Intellibelt™ system protects the permanent belt by automatically shutting down during brushroll jams. A Sealed Allergen System with HEXAGUARD™ technology traps 99% of dirt, dust, and pollens down to 0.5 microns for cleaner air.

  • Quiet 69 dB performance with boost mode
  • Intellibelt™ system prevents brushroll jams
  • Sealed allergen system with HEXAGUARD™ technology
  • HEPA filtration
  • Features a 15 inch cleaning path
  • Includes a 40 ft extension cord
  • No tools, assembly, or maintenance needed
  • Features 4-level carpet height adjustment
  • Ergonomic looped handle
  • Has a 4.5 quart bag capacity
  • Includes a 2 year commercial warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.