Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Husky Pallet Rack Beam, 108 in OAW, 4.3 in OAH

Catalog No. 5000513842
Encompass

This pallet rack beam features a teardrop design, providing a robust solution for industrial storage. It has an overall assembled width of 108 inches and an overall assembled height of 4.3 inches. With a load capacity of 5060 lb, it is ideal for various heavy-duty applications.

  • Teardrop type for secure racking
  • Constructed from steel for durability
  • Orange color for visibility
  • Load capacity of 5060 lb
  • Overall height of 4.3 inches
  • Width of 108 inches
  • Invincible series
  • Made in the United States
  • Covered by a hassle-free guarantee

Catalog No. 50-005-13842 Supplier MSC Supplier No. 63609101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pallet rack beam features a teardrop design, providing a robust solution for industrial storage. It has an overall assembled width of 108 inches and an overall assembled height of 4.3 inches. With a load capacity of 5060 lb, it is ideal for various heavy-duty applications.

  • Teardrop type for secure racking
  • Constructed from steel for durability
  • Orange color for visibility
  • Load capacity of 5060 lb
  • Overall height of 4.3 inches
  • Width of 108 inches
  • Invincible series
  • Made in the United States
  • Covered by a hassle-free guarantee

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.