Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC HV 2-TONE MESH VEST/REFL

Catalog No. 5000794091
Encompass

The GloWear 8246Z Mesh Two-Tone Hi-Vis Safety Vest is a Type R, Class 2 economy vest made of 3.3 oz polyester mesh, meeting ANSI/ISEA 107-2020 visibility standards. It features 2 in. reflective tape on a 3.5 in. contrasting mesh background and reflective piping for enhanced visibility. Multiple pockets, an ID badge holder, and dual radio mic tabs offer practical storage.

  • High visibility: Type R, Class 2 vest meeting ANSI/ISEA 107-2020 requirements
  • Two-tone reflective and piping: 2 in. reflective tape on contrasting mesh with reflective piping
  • Lightweight breathability: Made from 3.3 oz polyester mesh
  • Easy on and off: Zipper closure
  • Pockets: Two interior and four exterior pockets for storage
  • ID badge holder: For easy access and identification
  • Dual mic tabs: For convenient radio access
  • Dual sizing: To fit a range of body sizes
  • Machine washable

Catalog No. 50-007-94091 Supplier MSC Supplier No. 39421847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The GloWear 8246Z Mesh Two-Tone Hi-Vis Safety Vest is a Type R, Class 2 economy vest made of 3.3 oz polyester mesh, meeting ANSI/ISEA 107-2020 visibility standards. It features 2 in. reflective tape on a 3.5 in. contrasting mesh background and reflective piping for enhanced visibility. Multiple pockets, an ID badge holder, and dual radio mic tabs offer practical storage.

  • High visibility: Type R, Class 2 vest meeting ANSI/ISEA 107-2020 requirements
  • Two-tone reflective and piping: 2 in. reflective tape on contrasting mesh with reflective piping
  • Lightweight breathability: Made from 3.3 oz polyester mesh
  • Easy on and off: Zipper closure
  • Pockets: Two interior and four exterior pockets for storage
  • ID badge holder: For easy access and identification
  • Dual mic tabs: For convenient radio access
  • Dual sizing: To fit a range of body sizes
  • Machine washable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.