Learn More
BriskHeat™ HWC High Temperature Heating Cords

Description
Requires
Temperature controller
- Multi-stranded resistance wire heating element provides exceptional flexibility and durability
- Rapid thermal response provides accurate heat
- Samox™ outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Suitable for laboratory, R and D, gas tubing, production, maintenance, temporary heat and more
- Safe for use with glass and electrically conductive metal surfaces
- Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
- Requires temperature controller for safe operation
- Built-in split-plug design easily connects to any temperature controlling device
Certifications
CE Marked
Compliance
RoHS
Specifications
Specifications
| Certifications/Compliance | CE, RoHS, REACH |
| Diameter (English) | 0.18 in. |
| Description | Separable 2-prong split-plug (NEMA 1-15) |
| Diameter (Metric) | 4.8mm |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Electrical Requirements | 120 V, 350 W |
| Length (English) | 6 ft. |
| Model | HWC |
| Material | Samox™ knit and braided (Outer sheath and heating element) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.