Learn More
Poltex HWL Foam Earplug Dispenser

Description
- Holds a box of foam earplugs.
- Fits Honeywell Maximum Earplug S-7902 or equivalent.
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Color | Clear |
| Dimensions (L x W x H) | 5.5 x 8.4 x 8.25 in. |
| For Use With (Application) | Holds A Box of Foam Earplugs |
| High Visibility | No |
| Holds | Box of Foam Earplugs |
| Quantity | 1 Ea. |
| Weight (English) | 1 lb. |
| Disposable | Reusable |
| Metal Detectable | No |
| Material | PETG |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.