Learn More
Coast™ HX5 130 Lumen Focus LED Pocket Light
Description
Includes
Batteries, two-way pocket clip
Requires
1 x AA, NiMH, or Lithium battery
Not sure what type of batteries you like to use most? Then go with our HX5 Flashlight, which is compatible with not just standard alkaline AA, but with rechargeable NiMH or rechargeable Lithium 14500's as well (NiMH & Lithium not included). With the Lithium 14500 cells, the lumen output jumps nearly three times as bright as with the alkaline battery. Also unique to the HX5 Flashlight is a two-way clip that makes it easy to clip in either direction on your pockets or even the bill of your hat. Using our Pure Beam Focusing System with Slide Focus, this light can easily transition from flood to spot modes with one hand.
With Coast's commitment to quality, the HX5 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HX5 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.30 lb. |
| Weight (Metric) | 0.14 kg |
| Color | Black |
| Height (Metric) | 19.5 cm |
| Length (Metric) | 4.7 cm |
| Material | Aluminum |
| Width (Metric) | 7.4 cm |
| Product Type | Pocket Light |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.