Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HybridSPE™-Phospholipid Cartridge

Catalog No. 111008743 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight:
30 mg
500 mg
Volume (Metric):
1 mL
6 mL
Quantity:
100/Pk.
200/Pk.
30/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric) Quantity
11-100-8743 30 mg 1 mL 200/Pk.
11-100-9120 500 mg 6 mL 30/Pk.
11-100-9512 30 mg 1 mL 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-8743 Supplier MilliporeSigma™ Supplier No. 55276U
Add to Cart
Add to Cart

HybridSPE™ Phospholipid Removal Technology for Biological Matrices. Remove phospholipids and proteins for accurate and reproducible LC-MS analysis.

Key Features and Benefits:

  • More accurate results
  • Unique chemistry can effectively separate hydrophobic analytes (such as vitamins) from phospholipids, unlike competitive product chemistries
  • Elimination of proteins and phospholipid-induced ion suppression
  • Simultaneous removal of proteins and phospholipids
  • Simple, standardized methodology, analogous to traditional protein precipitation
  • Alternative to complex traditional SPE method development
  • Reproducible, consistent performance reduces need for reprocessing
  • Less instrument downtime and longer column life
  • Decreased run times by eliminating the need for gradients to clean columns between samples
  • High throughput processing that is automatable and compatible with common robotic systems
  • Ready-to-use, no preconditioning required
TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 30 mg
For Use With (Application) Food and Beverage
Type Fritless SPE Cartridge and Plates
Volume (Metric) 1 mL
Includes PE frit (20 μm)
Material Polypropylene (Hardware)
Quantity 200/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.