Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ HydraFlock™ Sterile Elongated Flock Swab - 6 in.

Catalog No. 22029701
Change view
Click to view available options
Breakpoint:
20 mm
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Breakpoint
22-029-701 20 mm
22-029-660 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-029-701 Supplier Puritan™ Supplier No. 253206H 20MM
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puritan™ HydraFlock™ Sterile Elongated Flock Swab - 6 in. with a plastic handle, provides superior collection and release of specimens

  • A new era in flock swab technology
  • HydraFlock™ provides superior collection and release of specimens
  • The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens
  • For use with: Buccal cell collection, forensic evidence collection, rapid diagnostic testing, specimen collection, DNA testing
  • Tip material is comprised of polyester bicomponent fiber
  • Individually wrapped in paper/poly pouch
  • Enongated flock tip
  • Made in USA

Specifications

Tip Material Flocked Polyester
Product Line HydraFlock
Handle Material Polystyrene
Tip Type Elongated
Sterility Sterile
Packaging 10 Boxes of 50 Individually Wrapped Swabs
Diameter (English) Tip 0.219 in.
Diameter (Metric) Tip 5.563 mm
Length (English) 5.93 in.
Length (Metric) 150.62 mm
Breakpoint 20 mm
Quantity 500/Cs.
Product Type Swabs & Applicators
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.