Learn More
MSC PRO-SOURCE Hydraulic Lift Table, 1,000 lb Capacity, 18 in. x 36 in., 1 ea
Supplier: MSC 20243622
The mobile hydraulic lift table features a 1,000 lb. (455 kg) load capacity and is designed for efficient lifting and positioning of materials. The table is constructed with a welded profile steel frame and scissor assembly, and utilizes high-quality foot-operated hydraulics with chrome-plated pistons for smooth elevation adjustment. The unit includes a foldable tubular push handle, two swivel castors with brakes, and two fixed castors with polyurethane tires for stable mobility.
- Load capacity of 1,000 lb. (455 kg)
- Lifting range of 30 in. to 47-1/2 in. (760 mm to 1220 mm)
- Platform dimensions of 18 in. x 36 in. (460 mm x 915 mm)
- Features quality foot hydraulics with chrome-plated pistons
- Constructed from durable welded profile steel
- Equipped with two swivel castors with brakes and two fixed castors
- Foldable tubular push handle for easy maneuverability
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.