Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Cadaver Carrier
SDP

Catalog No. 22045398 Shop All Mopec Products
Change view
Click to view available options
Width (English):
21.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-045-398 21.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-398 Supplier Mopec Supplier No. JA620
Add to Cart
Add to Cart

Durable, discreet transport cart with a cover and hydraulic lift for smooth height adjustment and controlled maneuverability.

Construction

  • Non-removable tray top
  • Raise or lower the cart using the dual sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls
  • (4) heavy duty 8 in. casters

Materials

  • 304 Stainless steel carrier top with a No. 4 polish finish (welded to cart, non-removable)
  • Hydraulic Stryker base

Capacity

  • 500 lb.

Dimensions

  • 81 L X 30 W X 21.25 in. to 34 in. H (tray top) 37.25 to 50 in. H (with false frame on top)
  • 81.7 L X 30.7 in. W max length and width including bumpers

Compatibility

  • JA610: Cadaver False Frame
  • JZ005: White Rubber-Backed Blackout Fabric Cover

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel
Height (English) 21.25 to 34 in.
Length (English) 81 in.
Width (English) 21.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.