Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Covered Cadaver Carrier with Rollers
SDP

Catalog No. 21060053 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-060-053 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-060-053 Supplier Mopec Supplier No. 600040H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hydraulic Autopsy Carrier with Rollers combines lightweight construction with powerful, hydraulic height adjustment. Designed for reliability and ease of use, it supports consistent performance in mortuary and pathology settings.

Construction:

  • Fits 23 in. JC series trays
  • Raise or lower the cart 13 in. using the dual-sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls
  • (4) 8 in. diameter wheels
  • Removable aluminum tubing canopy and black vinyl cover
  • (5) galvanized stainless-steel rollers for smooth transfer of the tray
  • (2) locking latch mechanisms at the head and foot of the carrier

Materials:

  • 11 Gauge square 304 stainless steel carrier frame with a No. 4 polished finish
  • Galvanized stainless-steel rollers
  • The false frame is made of lightweight aluminum
  • Hydraulic Stryker base

Dimensions:

  • 81 in. L X 26.5 in. W X 22 in. to 35 in. (50.7 in. to 63.7 in. H with false frame)

Capacity:

  • 500 lb.

Compatibility:

  • JC023 and JC023D trays

Note: Trays sold separately

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Height (English) 22 in. to 35 in.
Length (English) 81 in.
Width (English) 26.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.