Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Dissection Cart with Plastic X-Ray Top
SDP

Catalog No. 22444065 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-065 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-065 Supplier Mopec Supplier No. DC850

missing translation for 'validMainframeMsg'

Allow for simple elevating and tilting from either side with dual side mounted foot controls. Mopec™ Hydraulic Dissection Cart with Plastic X-Ray Top incorporates hydraulic lifting cylinders allowing for either end to be elevated and tilted.

  • Twin pedestal hydraulics for easy foot activated elevation
  • Tiltable top frame
  • Four heavy duty 8 in. casters with total lock

Warranty and Services

1 Year Warranty

Specifications

Product Type Mobile Autopsy Cart
Length (English) 80.5 in.
Width (English) 32 in.
Length (Metric) 204.47 cm
Width (Metric) 81.28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.