Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Downdraft Dissection Table
SDP

Catalog No. 22045394 Shop All Mopec Products
Change view
Click to view available options
Length (English):
86 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-045-394 86 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-394 Supplier Mopec Supplier No. HB300
Add to Cart
Add to Cart

Sturdy, easy-to-use dissection surface with ventilation to help control odors and airborne contaminants, adjustable height for user comfort.

Construction

  • Exhaust requirements: 350-500 CFM
  • (4) heavy duty 8 in. casters
  • Raise or lower the cart using the dual sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls
  • The vented stainless-steel table allows fumes to be pulled down and away from the worksurface

Materials

  • Vented 304 stainless steel table with No.4 polish and drainage outlet
  • Hydraulic Stryker base

Dimensions

  • 86 in. L (89 in. including duct) X 30 in. W X 30.25 in. to 43.75 in. H

Capacity

  • 500 lb.

Utilities

  • Recommended airflow, adjustable between 350 and 500 CFM.
  • Duct stub connection: 6 in. round
  • Ball valve with 1 in. flexible drain

Options and Accessories

  • HO001: Leg Rest Bridge

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Length (English) 86 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.