Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Elevating Autopsy Cart
SDP

Catalog No. 22030586 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-030-586 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-030-586 Supplier Mopec Supplier No. DC031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autopsy carts are made of stainless steel and are a durable design to support body trays during examinations. Built with a sturdy frame, options for elevation, and locking casters, it allows staff to transport remains with ease while maintaining a sanitary and controlled work environment.

Construction:

  • Fits 31 in. GA031 Autopsy tray (sold separately)
  • Raise or lower the cart using the dual sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls

Materials:

  • 11ga 1.5 in Square 304 stainless steel
  • Hydraulic Stryker base

Dimensions:

  • 77.5 L X 31 W X 31 in. (LxWxH) to 43.8 in. H

Capacity:

  • 500 lb.

Compatibility:

  • Fits GA031 trays

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Height (English) 31 in. to 43.8 in.
Length (English) 77.5 in.
Width (English) 31 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.