Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hydraulic Roller Style Cadaver Carrier for Tray
SDP

Catalog No. 22444164 Shop All Mopec Products
Change view
Click to view available options
Depth (Metric):
79.37 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
22-444-164 79.37 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-164 Supplier Mopec Supplier No. JA631
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Minimizes back strain by allowing the cadaver carrier to be easily and quickly elevated to the height of the bed. Mopec™ Hydraulic Roller Style Cadaver Carrier for Tray has a wider body platform to make dealing with heavier bodies easier, yet can easily pass through doors and hallways.

  • Conveyor roller transfer style top
  • Twin pedestal hydraulics for easy foot activated elevation
  • Four heavy duty 8 in. casters with total lock
  • Tray stop latch
  • Brake lever on both sides and one on end
  • Elevating pedals on both sides

Warranty and Services

1 Year Warranty

Specifications

Product Type Transport and Handling
Material Stainless Steel
Depth (English) 31.25 in.
Depth (Metric) 79.37 cm
Height (English) 26 to 39.5 in.
Length (English) 79.13 in.
Width (English) 79.13 in.
Height (Metric) 66.04 to 100.33 cm
Weight (English) Holds up to 375 lb.
Weight (Metric) 170.1 Kg
Width (Metric) 201 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.