Learn More
Description
- Conveyor roller transfer style top
- Twin pedestal hydraulics for easy foot activated elevation
- Four heavy duty 8 in. casters with total lock
- Tray stop latch
- Brake lever on both sides and one on end
- Elevating pedals on both sides
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Hydraulic Roller Carrier |
| Material | Stainless Steel |
| Depth (English) | 79.13 in. |
| Depth (Metric) | 201 cm |
| Height (English) | 26 to 39.5 in. |
| Length (English) | 79.13 in. |
| Width (English) | 27.25 in. |
| Height (Metric) | 66.04 to 100.33 cm |
| Weight (English) | Holds up to 375 lb. |
| Weight (Metric) | Holds up to 170.1 Kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

