Learn More
Description
- Type A indicates pH 2, 4, 6, 8 and 10
- Type B indicates pH 1, 3, 5, 7, 9 and 11
Order Info
- Cat. No. S60146 and S60148: 5 rolls and 2 color charts per kit, 10 kits per case
- Cat. No. S60152: 10 vials per box
Specifications
Specifications
| pH Range | 1 to 11 |
| For Use With (Application) | To determine pH within half unit via distinct color changes |
| Includes | Color comparison scale |
| Quantity | 5 Pack |
| Type | Refill Roll |
| Length (English) | 15 ft. |
| Length (Metric) | 4.57 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
