Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Sanitizer Test Kits

Catalog No. 14853181 Shop All Micro Essential Lab Products
Change view
Click to view available options
Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-853-181 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-853-181 Supplier Micro Essential Lab Supplier No. QT44

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Micro Essential Laboratory Hydrion™ Sanitizer Test Kits provide a simple, reliable, and economical means to measure quaternary ammonium concentration in sanitizer solutions.

  • Federal, State, and Local health regulations require users of Quaternary Ammonium Sanitizer Solutions to have appropriate test kits available to verify the strength of sanitizer solutions
  • Sanitizer solutions are essential in the food service industry to ensure that sanitizers are at the proper concentration specified by the individual manufacturer
  • Hydrion Test for 4-chain Quats
  • Measures 0 to 500 ppm
  • Detects exhaustion of solutions that should be replaced, as well as helping to avoid using excessive amounts of sanitizing agents
  • Calibrated color chart
  • Color matches at 0-150-200-400-500ppm
  • Each carton contains 10 kits, each consisting of a 15 ft. roll of test paper and matching color chart

Specifications

For Use With (Application) Food safety sanitizer testing
Quantity 10/Cs.
Range 0 to 500 ppm
Type Quaternary Ammonium Test Kit
Length (Metric) 4.57 m
Width (Metric) 6.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.