Learn More
Hydrochloric Acid, DILUT-IT™ Analytical Concentrate, 1N, 1 equiv. = 36.46g HCl, J.T. Baker™
Shop All Avantor ProductsSpecifications
Specifications
| Packaging | Poly Ampoule |
| Specific Gravity | 1L = 1.06kg |
| Quantity | 1 Pk. |
| Grade | Not Available |
| Chemical Name or Material | Hydrochloric Acid, DILUT-IT™ Analytical Concentrate, 1N, 1 equiv. = 36.46g HCl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.