Learn More
Description
Recommended Storage
+5°C to +30°C.
Specifications
Specifications
| pH | 1 (H2O, 20°C) |
| Density | 0.90g/3 (20 °C) |
| Packaging | Plastic Bottle |
| Flash Point | 21°C |
| Quantity | 5 L |
| Synonym | hydrochloric acid, hydrogen chloride, muriatic acid, chlorohydric acid, acide chlorhydrique, chlorwasserstoff, spirits of salt, hydrogen chloride hcl, anhydrous hydrochloric acid |
| PubChem CID | 313 |
| ChEBI | CHEBI:23116 |
| Grade | Not Available |
| Chemical Name or Material | Hydrochloric Acid |
Safety and Handling
| Recommended Storage | +5°C to +30°C. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.