Learn More
Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| pH | 1 |
| Color | Colorless |
| Melting Point | -35°C |
| Boiling Point | 57°C |
| Density | 1.18g/cm³ |
| Packaging | PFA Bottle |
| Vapor Pressure | 125mbar at 20°C |
| Certificate of Analysis | Certificate of Lot Analysis included with each bottle. |
| Quantity | 1 L |
| Physical Form | Liquid |
| Show More |
Safety and Handling
| ShelfLife | 3 years |
| DOTInformation | DOT Class 8, : Corrosive |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
