Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ECOLAB INC Hydrogen Peroxide Sterilant, 2 L, 2 bottles/case, 35% concentration, aqueous solution

Catalog No. NC1919994
Encompass

The ECOLAB Bioquell Hydrogen Peroxide Sterilant is a high-quality 35% aqueous hydrogen peroxide solution designed for effective bio-decontamination in controlled environments. It converts into hydrogen peroxide vapor for a 6-log sporicidal reduction on surfaces, ensuring thorough microbiological contamination elimination. This product breaks down into water vapor and oxygen, leaving no residue. Packaged with RFID tags for traceability and safety connectors, it enhances operational efficiency while prioritizing user safety.

  • Formulation: Aqueous hydrogen peroxide solution
  • Concentration: 35% w/w
  • Application: Bio-decontamination
  • Efficacy: 6-log sporicidal reduction
  • Packaging quantity: 2 bottles/case
  • Volume per bottle: 2 L
  • Shelf life: 15 months
  • Safety features: RFID technology, safety connector bottles
  • Residue: Residue-free

Catalog No. NC1919994 Supplier ECOLAB INC Supplier No. 6601059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ECOLAB Bioquell Hydrogen Peroxide Sterilant is a high-quality 35% aqueous hydrogen peroxide solution designed for effective bio-decontamination in controlled environments. It converts into hydrogen peroxide vapor for a 6-log sporicidal reduction on surfaces, ensuring thorough microbiological contamination elimination. This product breaks down into water vapor and oxygen, leaving no residue. Packaged with RFID tags for traceability and safety connectors, it enhances operational efficiency while prioritizing user safety.

  • Formulation: Aqueous hydrogen peroxide solution
  • Concentration: 35% w/w
  • Application: Bio-decontamination
  • Efficacy: 6-log sporicidal reduction
  • Packaging quantity: 2 bottles/case
  • Volume per bottle: 2 L
  • Shelf life: 15 months
  • Safety features: RFID technology, safety connector bottles
  • Residue: Residue-free

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.