Learn More
CHEMetrics™ by AquaPhoenix Hydrogen Peroxide Water Quality Visual Test Kit, 1000 to 10,000 ppm

Description
- The K-5520C Hydrogen Peroxide HR CHEMets™ Test Kit (1000-10000 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): HR CHEMets™ Refill, Flat Comparator, 25 mL sample cup, 25 uL fixed volume pipet, pipettor tips, and instructions.
Specifications
Specifications
| Analytes | Hydrogen Peroxide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 1000 to 10,000 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.