Learn More
CHEMetrics™ by AquaPhoenix Hydrogen Peroxide Water Quality Visual Test Kit, 125 to 1250 ppm

Description
- The K-5520B Hydrogen Peroxide HR CHEMets™ Test Kit (125-1250 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): HR CHEMets™ Refill, Flat Comparator, 25 mL sample cup, 200 uL fixed volume pipet, pipettor tips, and instructions.
Specifications
Specifications
| Analytes | Hydrogen Peroxide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 125 to 1250 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.