Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Hydrogen Peroxide Water Quality Visual Test Kit, 25 to 250 ppm
SDP

Catalog No. 13299543
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-543 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-543 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K5520A
Add to Cart
Add to Cart

Hydrogen peroxide visual test kit using CHEMets technology for concentration analysis. Compare results to supplied color standards to determine concentration.

  • The K-5520A Hydrogen Peroxide HR CHEMets™ Test Kit (25-250 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): R-5510 CHEMets™ Refill, C-5510 Comparator, 25 mL sample cup, A-0027 1.0 mL syringe, and instructions.

Specifications

Analytes Hydrogen Peroxide
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 25 to 250 ppm
Type Water Quality Visual Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.