Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Hydrogen Peroxide WFI Wipes

Catalog No. 19415162 Shop All STERIS Corporation Products
Change view
Click to view available options
Saturation Solution:
3% Hydrogen Peroxide
6% Hydrogen Peroxide
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-415-162 3% Hydrogen Peroxide
17-463-020 6% Hydrogen Peroxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-415-162 Supplier STERIS Supplier No. 1S3115WR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hydrogen Peroxide WFI Wipes with 375 mL of chemistry are a convenient and easy to use product for cleanroom environments. They are double bagged for easy introduction into your aseptic area.

Benefits

  • Extremely low odor and low residue
  • Highest quality water for injection for your facility
  • Saves time and labor of preparation
  • Eliminates errors and the need to validate preparation procedures
  • Facilitates introduction into your critical areas
  • Allows easy entry into controlled environments
  • Supports quality assurance and quality control

Features

  • High quality hydrogen peroxide
  • WFI produced from a Finn-Aqua™ Multiple Effect Water Still
  • Chemistry is ready to use without any mixing or activation
  • 0.2 micron filtered, filled in ISO Class 5 (Grade A or Grade B at rest) environment and each lot is USP <71> sterility tested
  • Double bagged
  • Manufactured in accordance with cGMP with complete lot traceability

Applications

  • Removal of residues and cleaning of:
    • Countertops
    • BSL hoods
    • Carts and other equipment

Specifications

Length (English) 9 in.
Length (Metric) 22 cm
Width (English) 9 in.
Width (Metric) 22 cm
Material Polyester
Color White
Edges Sealed
Packaging Quantity 15 Pk.
Saturation Solution 3% Hydrogen Peroxide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.