Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Hydrometer Racks
GREENER_CHOICE

Catalog No. 01677190
Change view
Click to view available options
Color:
Blue
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-677-190 Gray
01-677-191 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-677-190 Supplier Heathrow Scientific Supplier No. 121002
Add to Cart
Add to Cart

Gentle Handling, Strong Protection

  • The Hydrometer Rack accommodates up to 10 hydrometers with diameters up to 31 mm, ensuring safe storage, efficient drying, and secure transport
  • Secure Organization
    • Teardrop-Shaped Slots hold hydrometers securely in place, support a range of diameters, and ensure easy insertion and removal for convenient handling
    • 3-Tier Setup provides enhanced stability and protection of hydrometer body
  • Clean and Convenient
    • Built-in Handles provide a secure grip for safe and convenient transport
    • Removable Drip Tray simplifies cleaning and maintenance, improving sanitation and protecting your workspace
  • Robust Design
    • Stable Wide Base ensures increased stability and secure placement for hydrometers
    • Durable Polypropylene Construction is easy to clean, long-lasting, and fully recyclable

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Hydrometers
Material Plastic
Positions 10
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 11.6 x 6.9 x 9.2 in. (29.5 x 17.5 x 23.4 cm)
Length (Metric) 29.5 cm
Length (English) 11.6 in.
Width (English) 6.9 in.
Height (English) 9.2 in.
Product Type Hydrometer Rack
Shelves None
Height (Metric) 23.4 cm
Array 2 x 5
Width (Metric) 17.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.