Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Hydrophobic Printed Well Slides, 12-well, 5mm

Catalog No. 1258023 Shop All Epredia Products
Change view
Click to view available options
Quantity:
100 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12-580-23 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-580-23 Supplier Epredia™ Supplier No. ER202W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Virtually eliminate cross-contamination by keeping fluids in place with the hydrophobic coating on Epredia™ Hydrophobic Printed Well Slides.

  • Ideal for use in PCR applications
  • Autoclavable and can withstand PCR and sterilization processes

Specifications

Well Count 12
Thickness (Metric) 5 mm
Sterility Sterile
Type Hydrophobic Printed Diagnostic Slide
Color Clear
Description 5mm; Pack of 100
Quantity 100 Pack
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.