Learn More
Hydroxypropyl methylcellulose, 28-30% methoxyl, 7-12% hydroxypropyl, viscosity (2% aq. soln., 20°C) 7500-14000 mPa.s, Thermo Scientific Chemicals
Description
Hydroxypropyl methylcellulose is used as an ophthalmic lubricant, an emulsifier and a thickening and suspending agent. It is widely used as an excipient in pharmaceutical formulations. It also acts as a food additive. Its eye drops are known as artificial tears, which are used to relieve eye dryness and soreness. It finds applications in various fields as tile adhesives, gypsum products, cosmetics, cement renders, contact lenses, detergents and cleaners.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 100 g |
Merck Index | 14,4842 |
Solubility Information | Miscible with water,ethanol,ether,acetone and organic solvents. |
Physical Form | Powder |
Chemical Name or Material | Hydroxypropyl methylcellulose, 28 to 30% methoxyl, 7 to 12% hydroxypropyl, viscosity (2% aq. soln., 20°C) 7500 to 14000mPa.s |
Safety and Handling
RTECSNumber | NF9125000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.