Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Hygienic Wall Bracket, Single Hook Module
Shop All Remco Products
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
Description
- Single hook module can hold products weighing up to 3 kg
- Easy to dissemble foeaning or replacement
- FDA compliant raw material
Specifications
Specifications
Product Type | Wall Bracket |
Color | Pink |
Material | Polypropylene |
Height (English) | 1.9 in. |
Length (English) | 1.6 in. |
Weight (English) | 0.06 lb. |
Width (English) | 3.1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction