Learn More
Description
- Max./Min. humidity and temperature memory
- Outdoor temperature display
- °C/°F exchange
- With ice point alert (7840 only)
Specifications
- Humidity range: 20 to 99%RH
- Temperature Range: 0° to 50°C/32° to 122°F (indoor); -50° to +70°C/-58° to +158°F (outdoor)
- Display Size: 79 x 66 mm
- Product Size: 98 x 110 x 21 mm
- Ice point alert: Outdoor reading ≤0°C/32°F (7840 only)
- Battery: 1.5V, size AAA x 1 pc
Specifications
Specifications
| Dimensions (L x W x H) | 98 x 110 x 21 mm |
| Display Dimensions | 79 x 66 mm |
| Includes | Ice Point Alert |
| Material | Plastic |
| Product Type | Hygro-Thermometer |
| Max. Temperature (English) | 158°F |
| Max. Temperature (Metric) | 70°C |
| Min. Temperature (English) | -58°F |
| Min. Temperature (Metric) | -50°C |
| Temperature Range (English) | 32°F to 122°F and -58°F to +158°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
