Learn More
Electron Microscopy Sciences HyhiTAG™ Thermal Labels 1.3 x5/8", White on 1" core

Supplier: Electron Microscopy Sciences 7742603W
Use these high temperature labels for the identification of various containers and surfaces for autoclaving and dry heat sterilization.
Apply them to metal, plastic, and glass surfaces. They will withstand autoclave sterilization cycles at 132 deg C at 30psi pressure.
These labels and their print will survive high temperature exposures and are ideal for identifying containers and surfaces that need to be sterilized inside autoclaves, dry-heat sterilizing equipment and gamma irradiators.
Waterproof and weatherproof. Temperature range from -60 deg C to +150 deg C.
Color: White
Core: 1"
Perforated: Yes
Labels across: 1
:
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.