Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ C18 Plates

Catalog No. 60307204 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96 Fixed Well Plate
96-Well Plate
Bed Weight:
10 mg
25 mg
50 mg
100 mg
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight
60-307-204 96 Fixed Well Plate 100 mg
03-251-327 96-Well Plate 10 mg
03-251-328 96-Well Plate 25 mg
03-251-329 96-Well Plate 50 mg
03-251-330 96-Well Plate 100 mg
60-307-202 96 Fixed Well Plate 25 mg
60-307-203 96 Fixed Well Plate 50 mg
60-307-201 96 Fixed Well Plate 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 60-307-204 Supplier Thermo Scientific™ Supplier No. 60307204
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Plates feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.

HyperSep SPE Cartridges and Plates

 

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

 

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96 Fixed Well Plate
Bed Weight 100 mg
For Use With (Application) Extraction of Nonpolar to Moderately Polar Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep C18
Type Solid Phase Extraction Well Plate
Volume (Metric) 1 mL
Volume (Metric) Well 1 mL
Quantity 1 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.