Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Diol Plates

Catalog No. 60307312 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
10 mg
25 mg
50 mg
100 mg
Volume (Metric):
1 mL
2 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric)
60-307-312 25 mg 2 mL
03-251-481 10 mg 1 mL
03-251-482 25 mg 1 mL
03-251-483 50 mg 1 mL
03-251-484 100 mg 1 mL
60-307-311 10 mg 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 60-307-312 Supplier Thermo Scientific™ Supplier No. 60307312
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Obtain excellent normal phase extraction of polar compounds with these diol SPE well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Plates features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep Diol SPE 96-Well Plates and Individual Wells are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description Diol 25 mg/2 mL 96 Fixed Well Plate, 1 pk
Bed Weight 25 mg
For Use With (Application) Extraction and Purification of Polar Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Diol
Type Solid Phase Extraction Well Plate
Volume (Metric) 2 mL
Volume (Metric) Well 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.