Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Hypercarb™ SPE Cartridges

Catalog No. 60106407 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
10 mg
25 mg
50 mg
100 mg
200 mg
500 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
60-106-407 10 mg 1 mL
03-250-402 200 mg 3 mL
03-250-401 100 mg 1 mL
03-250-400 50 mg 1 mL
60106304 25 mg 1 mL
03-250-403 500 mg 6 mL
60-106-404 2000 mg 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 60-106-407 Supplier Thermo Scientific™ Supplier No. 60106407
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unique graphite carbon-based SPE cartridges offer retention and separation of polar compounds where silica and resin stationary phases fail.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep Hypercarb SPE Cartridges feature a unique graphite carbon-based material that retains highly polar compounds where silica and resin columns fail. The chemistry allows selectivity for structurally similar compounds, and allows the separation of compounds using simple solvents.

HyperSep™ Hypercarb™ SPE Cartridges are packed with 30 μm spherical particles of 100% porous graphitic carbon (PGC). Composed of flat sheets of hexagonally arranged carbon atoms with a fully satisfied valence, the surface of Hypercarb™ is crystalline and highly reproducible, with no micropores.

The chemistry is pH stable 0 to 14, and offers a unique retention mechanism that provides completely different selectivity than silica or polymeric phases, determined by the strength of interaction between analytes and the Hypercarb™ surface.

  • High batch-to-batch reproducibility ensures consistent, reproducible analytical performance
  • Strong retention properties allow use of low bed weights for concentrated extracts
  • No restriction for polar compounds
  • No restriction on eluents—use 100% organic or 100% aqueous and anything in between
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 1 mL
Column Phase Porous Graphitic Carbon
Bed Weight 10 mg
For Use With (Application) Retention of Highly Polar Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Hypercarb
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Material Hypersep Hypercarb
Quantity Pack of 50
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.