Learn More
Thermo Scientific™ HyperSep™ PFAS Cartridges
Description
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivity’s and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.
Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.
Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.
Specifications
Specifications
| Description | HyperSep PFAS SPE, Dual PHASE, 50 mg GCB, 200 MG WAX, 6 mL |
| Bed Weight | 250 mg |
| For Use With (Application) | EPA method 1633, extraction of PFAS from tissue, soil, or biosolids |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 55 to 65 μm and 120/400 mesh |
| Product Line | HyperSep |
| Sorbent | 50 mg GCB, 200 MG WAX |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6 mL |
| Quantity | 30/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.