Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Retain CX Cartridges

Catalog No. 60107318 Shop All Thermo Scientific Products
Change view
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
25 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
60-107-318 1000 mg 6 mL
03-150-639 30 mg 1 mL
03-150-641 60 mg 3 mL
03-150-642 200 mg 3 mL
03-150-643 500 mg 3 mL
03-150-644 500 mg 6 mL
60-107-307 100 mg 6 mL
03-152-602 60 mg 6 mL
03-152-600 150 mg 6 mL
60107312 2000 mg 25 mL
60-107-314 200 mg 6 mL
60-107-315 1000 mg 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 60-107-318 Supplier Thermo Scientific™ Supplier No. 60107318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges.

Achieve consistent, high recoveries for basic compounds with these HyperSep Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep™ Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation. High, consistent recoveries

  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights

For Use With: The Thermo Scientific™ HyperSep-96™ System

TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 6 mL
Column Phase High capacity, high purity, highly porous polystyrene DVB material
Column Type SPE Cartridge
Bed Weight 1000 mg
For Use With (Application) Retention of Basic Analytes
For Use With (Equipment) SPE Manifold
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Sulfonic Acid-Modified Polystyrene DVB
Type Solid Phase Extraction Cartridge
Volume (Metric) 6 mL
Method SPE
Quantity Pack of 30
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.