Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ SCX Plates

Catalog No. 60307253 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96 Fixed Well Plate
96 Removable Well Plate
Bed Weight:
25 mg
50 mg
100 mg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight
60-307-253 96 Fixed Well Plate 50 mg
03-251-216 96 Removable Well Plate 100 mg
60-307-252 96 Fixed Well Plate 25 mg
03-251-214 96 Removable Well Plate 25 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 60-307-253 Supplier Thermo Scientific™ Supplier No. 60307253
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanger SPE well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Plates feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides

HyperSep SCX Strong Cation Exchanger 96-Well Plates and Individual Wells are ideally suited for the extraction of a wide range of charged basic compounds.
  • Modified benzene ring provides potential for nonpolar interactions
  • Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96 Fixed Well Plate
Bed Weight 50 mg
For Use With (Application) Extraction of Charged Basic Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep SCX
Type 96-well Plate
Volume (Metric) 2 mL
Volume (Metric) Well 1 mL
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.