Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Silica Plates

Catalog No. 60307234 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96 Fixed Well Plate
96 Removable Well Plate
Bed Weight:
10 mg
25 mg
50 mg
100 mg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight
60-307-234 96 Fixed Well Plate 100 mg
03-251-344 96 Removable Well Plate 25 mg
03-251-346 96 Removable Well Plate 100 mg
60-307-233 96 Fixed Well Plate 50 mg
60-307-231 96 Fixed Well Plate 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 60-307-234 Supplier Thermo Scientific™ Supplier No. 60307234
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Silica Plates feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:

  • Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
  • Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
  • Extraction of fatty acids and phospholipids

The high quality silica material used in HyperSep Silica SPE 96-Well Plates and Individual Wells adsorbs analytes from nonpolar solvents like hydrocarbons, less polar esters and ethers. The sorbent is also suitable for use as an intermediate strength cation exchanger in aqueous medium.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96 Fixed Well Plate
Bed Weight 100 mg
For Use With (Application) Retention of Analytes in Nonpolar Matrices
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Silica
Type Solid Phase Extraction Well Plate
Volume (Metric) 2 mL
Volume (Metric) Well 1 mL
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.