Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ SLE Cartridges (pH 9)

Catalog No. 03251394 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
1 g/6 mL, Pk. of 30, pH9
2 g/12 mL, Pk. of 20, pH9
4 g/25 mL, Pk. of 15, pH9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
03-251-394 2 g/12 mL, Pk. of 20, pH9
60-109-100069 1 g/6 mL, Pk. of 30, pH9
03-251-395 4 g/25 mL, Pk. of 15, pH9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-251-394 Supplier Thermo Scientific™ Supplier No. 601092000129
Add to Cart
Add to Cart

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE cartrides (pH9) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE
TRUSTED_SUSTAINABILITY

Specifications

Description 2 g/12 mL, Pk. of 20, pH9
Bed Weight 2000 mg
For Use With (Application) Removal of Phospholipids From Biological Matrices
Product Line HyperSep
Sorbent HyperSep Special Treated Diatomite
Type Solid Phase Extraction Cartridge
Volume (Metric) 12 mL
Quantity Pack of 20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.