Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Verify AX Plates

Catalog No. 03251248 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Verify AX 10 mg/1 mL 96 Removable Well Plate, 1 pk
Verify AX 100 mg/1 mL 96 Removable Well Plate, 1 pk
Verify AX 25 mg/1 mL 96 Removable Well Plate, 1 pk
Verify AX 50 mg/1 mL 96 Removable Well Plate, 1 pk
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
03-251-248 Verify AX 100 mg/1 mL 96 Removable Well Plate, 1 pk
03-251-245 Verify AX 10 mg/1 mL 96 Removable Well Plate, 1 pk
03-251-246 Verify AX 25 mg/1 mL 96 Removable Well Plate, 1 pk
03-251-247 Verify AX 50 mg/1 mL 96 Removable Well Plate, 1 pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-251-248 Supplier Thermo Scientific™ Supplier No. 60300816

missing translation for 'validMainframeMsg'

Get improved analysis of acidic drugs and metabolites with these SPE well plates featuring both nonpolar and ionic separation characteristics.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Verify AX Plates feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.

The sorbent used in HyperSep Verify AX 96-Well Plates and Individual Wells is based on two functional groups: reversed phase C8 and a quaternary amine ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description Verify AX 100 mg/1 mL 96 Removable Well Plate, 1 pk
Bed Weight 100 mg
For Use With (Application) Analysis of Acidic Drugs and Metabolites
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger
Type Solid Phase Extraction Well Plate
Volume (Metric) Well 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.