Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Verify CX Plates

Catalog No. 60307264 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96 Fixed Well Plate
96 Removable Well Plate
Bed Weight:
10 mg
25 mg
50 mg
100 mg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight
60-307-264 96 Fixed Well Plate 100 mg
03-251-237 96 Removable Well Plate 10 mg
03-251-238 96 Removable Well Plate 25 mg
03-251-239 96 Removable Well Plate 50 mg
03-251-240 96 Removable Well Plate 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 60-307-264 Supplier Thermo Scientific™ Supplier No. 60307264
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get improved analysis of drugs of abuse, including basic and neutral drugs, with these SPE well plates featuring both nonpolar and ionic separation characteristics.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep Verify™ CX Plates feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of drugs of abuse. They are used in screening for wide range of drug compounds in biological matrices, including basic and neutral compounds.

The sorbent used in HyperSep Verify CX 96-Well Plates and Individual Wells is based on two functional groups: reversed phase C8 and a benzene sulfonic acid ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.

HyperSep SPE Cartridges and Plates

Thermo Scientificâ„¢ HyperSepâ„¢ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientificâ„¢ HyperSep-96â„¢ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96 Fixed Well Plate
Bed Weight 100 mg
For Use With (Application) Analysis of Drugs of Abuse
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Reversed Phase C8/Benzene Sulfonic Acid Ion Exchanger
Type Solid Phase Extraction Well Plate
Volume (Metric) 2 mL
Volume (Metric) Well 1 mL
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.