Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Hypodermic Needle

Catalog No. 22024251
Change view
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
5/8 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-024-251 20 G 1.5 in.
22-024-245 16 G 1.5 in.
22-024-246 18 G 1 in.
22-024-247 18 G 1.5 in.
22-024-248 19 G 1 in.
22-024-249 19 G 1.5 in.
22-024-252 21 G 1 in.
22-024-253 21 G 1.5 in.
22-024-255 22 G 1.5 in.
22-024-256 23 G 5/8 in.
22-024-258 25 G 5/8 in.
22-024-259 25 G 1 in.
22-024-260 25 G 1.5 in.
22-024-261 26 G 0.5 in.
22-024-262 27 G 0.5 in.
22-024-263 30 G 0.5 in.
22-024-264 30 G 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 22-024-251 Supplier Sol-M™ Supplier No. 112015
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lubricated triple-bevel that minimizes patient discomfort. The Sol-M Hypodermic Needle product line features a variety of needle length and gauge sizes.

  • Color-coded hubs for easy gauge identification
  • Compatible with all standard Luer-Lock and Slip Tip syringes

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1.5 in.
Disposable Single-use
Packaging Blister
Length (Metric) Needle 38.1 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Luer Lock Syringe, Slip Tip Syringe
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.