Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Hypodermic Needle

Catalog No. p-200000223
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
5/8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Lubricated triple-bevel that minimizes patient discomfort. The Sol-M Hypodermic Needle product line features a variety of needle length and gauge sizes.

  • Color-coded hubs for easy gauge identification
  • Compatible with all standard Luer-Lock and Slip Tip syringes

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 16 G
Latex Free Yes
Length (English) Needle 1.5 in.
Disposable Single-use
Packaging Blister
Length (Metric) Needle 38.1 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Luer Lock Syringe, Slip Tip Syringe
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.