Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Hypodermic Needle

Catalog No. 22037228 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
25 G
26 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22-037-228 26 G
22-037-225 25 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-037-228 Supplier Terumo™ Supplier No. NN2613R
Add to Cart
Add to Cart
This item is not returnable. View return policy

Terumo needles are known worldwide for their sharpness and double-bevel design.

  • This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.

Specifications

Material Stainless Steel, Plastic (Hub)
Description Regular Wall Hypodermic Needle
Needle Gauge 26 G
Length (English) Needle 0.5 in.
Product Type Hypodermic Needle
Disposable Single-use
Length (Metric) Needle 12.7 mm
Needle Point Style Beveled
For Use With (Equipment) Syringe
Connection Type Removable
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.