Learn More
Coast HZ025 Safety-Rated Headlamp
Description
- LED beam-shaping technology combined with Intrinsically Safe certification for high-powered light even under tough, risky conditions
- Ideal for Class 1 environments such as oil refineries, paint warehouses, and offshore oil rigs
- Users can toggle through six beam options including spot, red, high/low flood, and high/low spot & flood
- Headlamp has two switches to toggle through the modes, while the light can tilt and adjust to different angles
- Two strap options including one reflective cloth strap and a silicone strap for use on a hardhat
- Top strap is removable and features an attached key to open, close, or tighten the battery cavity
- Impact resistant, and weather resistant with an LED that is virtually unbreakable
- Backed by Coast's lifetime warranty against defects in materials and workmanship
- Tested and rated to ANSI/FL1 Standards
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 10.2 oz. |
| Weight (Metric) | 290 g |
| Battery Type | 3 x AA (Alkaline) |
| Certifications/Compliance | Class I, Div 1, Groups A-D T3/T4 Class II + III, Div 1, Groups E-G T3/T4 |
| Color | Black |
| Description | Safety-Rated |
| For Use With (Application) | Portable Lighting in Class I, Division 1 Environments |
| Height (English) | 2.17 in. |
| Height (Metric) | 5.51 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.