Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CBS Scientific Optimizer PCR Workstation with Stainless Steel Work Surface
SCI_ED

Catalog No. S07075
Change view
Click to view available options
Width (Metric):
76 cm
91.4 cm
121.92 cm
Illumination:
Dual Bulb UV
Single Bulb UV
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Illumination
S07075 76 cm Single Bulb UV
S07076 76 cm Dual Bulb UV
S07080 121.92 cm Dual Bulb UV
S07078 91.4 cm Dual Bulb UV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S07075 Supplier CBS Scientific Supplier No. P03002SS
Add to Cart
Add to Cart

Specially designed to protect against PCR reaction contamination.

  • Prior UV irradiation protects against cross or airborne contamination in DNA sequencing and limits exposure to open-lab environment
  • Ample interior work space for PCR reaction supplies and equipment
  • Stainless-steel work surface and ceiling angle reflector for UV reflection
  • Hinged safety glass door for easy access and cleaning
  • Country-specific electrical outlet and two fluorescent lamps mounted in ceiling for work space visibility
  • 254nm UV germicidal lamp (with single or dual bulb) for increased UV dose with 12-hour countdown timer
  • Single or double access panel closure that closes during UV irradiation and slides into storage compartment during experiments
  • Available in three sizes

Specifications

Product Type PCR Workstation
Material Stainless Steel
Depth (English) 24 in.
Depth (Metric) 61 cm
For Use With (Application) To protect against contamination in sensitive PCR amplification reactions
Height (English) 24 in.
Height (Metric) 61 cm
Illumination Single Bulb UV
Includes Stainless Steel or black Formica working surface angle reflector, hinged Glass door, single panel closer, 2 fluorescent lamps, electric outlet, single bulb UV light with 12 hour timer, 110V duplex outlet
Voltage 110 V
Width (English) 30 in.
Width (Metric) 76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.